Motion
78072700783

NORTON ABRASIVES
78072700783

Norton SG Coated Finishing, Grinding, Polishing, Sanding Belt - 36 Grit, Ceramic Alumina Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #04153230
MFR #78072700783
List Price$22.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072700783

Norton SG Coated Finishing, Grinding, Polishing, Sanding Belt - 36 Grit, Ceramic Alumina Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #04153230
MFR #78072700783

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.15/each for your price

Overview

Mfr description
78072700783 R981 36-X

Specifications

  • Application
    Finishing, Grinding, Polishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    36
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Backing Weight
    X
  • UPC_NO
    78072700783
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text