Motion
78072721997

NORTON ABRASIVES
78072721997

Metalite Coated Finishing, Grinding, Polishing, Sanding Belt - 36 Grit, Aluminum Oxide Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #04153231
MFR #78072721997
List Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072721997

Metalite Coated Finishing, Grinding, Polishing, Sanding Belt - 36 Grit, Aluminum Oxide Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #04153231
MFR #78072721997

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.70/each for your price

Overview

Mfr description
78072721997 R228 36-X

Specifications

  • Application
    Finishing, Grinding, Polishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    36
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Backing Weight
    X
  • UPC_NO
    78072721997
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text