Motion
78072718750

NORTON ABRASIVES
78072718750

Norton SG Coated Finishing, Grinding, Polishing, Sanding Belt - 60 Grit, Ceramic Alumina Material, Polyester Cloth Backing Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
Mi Item #04153233
MFR #78072718750
Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072718750

Norton SG Coated Finishing, Grinding, Polishing, Sanding Belt - 60 Grit, Ceramic Alumina Material, Polyester Cloth Backing Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
Mi Item #04153233
MFR #78072718750

Mfr description
78072718750 R981 60-Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.10/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Polishing, Sanding
  • Backing Material
    Polyester Cloth
  • Grit Number
    60
  • Manufacturer Stock Number
    78072718750
  • Package Quantity
    10
  • Product Types
    Portable Belt
  • UPC_NO
    78072718750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)