Motion
78072718751

NORTON ABRASIVES
78072718751

Norton SG Coated Finishing, Grinding, Polishing, Sanding Belt - 80 Grit, Ceramic Alumina Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #04153236
MFR #78072718751
List Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072718751

Norton SG Coated Finishing, Grinding, Polishing, Sanding Belt - 80 Grit, Ceramic Alumina Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #04153236
MFR #78072718751

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.43/each for your price

Overview

Mfr description
78072718751 R981 80-Y

Specifications

  • Application
    Finishing, Grinding, Polishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    80
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Backing Weight
    Y
  • UPC_NO
    78072718751
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text