Motion
78072753074

NORTON ABRASIVES
78072753074

BlueFire Portable Belt - 80 Grit, Zirconia Alumina Material, Polyester Backing Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width, 10 Per Pack
MI ITEM #04153237
MFR #78072753074
List Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072753074

BlueFire Portable Belt - 80 Grit, Zirconia Alumina Material, Polyester Backing Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width, 10 Per Pack
MI ITEM #04153237
MFR #78072753074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.31/each for your price

Overview

Mfr description
78072753074 R823 80-X
  • Strong, self-sharpening zirconia alumina abrasive for aggressive, fast cut
  • Durable resin coating for excellent grain retention and product life
  • Strong X-wt. polyester waterproof backing for moderate to heavy pressure applications
  • Better choice for stainless and carbon steel when initial cost is the primary purchasing criterion
  • 36-80 grit recommended for roughing to intermediate applications
  • Made in USA
  • For use on pneumatic drum sanders

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Backing Material
    Polyester
  • Backing Weight
    X
  • UPC_NO
    78072753074
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text