Motion
78072721995

NORTON ABRASIVES
78072721995

Metalite Coated Finishing, Grinding, Polishing, Sanding Belt - 80 Grit, Aluminum Oxide Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #04153238
MFR #78072721995
List Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072721995

Metalite Coated Finishing, Grinding, Polishing, Sanding Belt - 80 Grit, Aluminum Oxide Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #04153238
MFR #78072721995

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.87/each for your price

Overview

Mfr description
78072721995 R228 80-X

Specifications

  • Application
    Finishing, Grinding, Polishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Backing Weight
    X
  • UPC_NO
    78072721995
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text