Motion
07660701745

NORTON ABRASIVES
07660701745

Metalite Coated Finishing, Grinding, Polishing, Sanding Belt - 36 Grit, Aluminum Oxide Material, Cloth Backing Material, 24 in Belt Length, 4 in Belt Width
Mi Item #04153242
MFR #07660701745
Price$46.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660701745

Metalite Coated Finishing, Grinding, Polishing, Sanding Belt - 36 Grit, Aluminum Oxide Material, Cloth Backing Material, 24 in Belt Length, 4 in Belt Width
Mi Item #04153242
MFR #07660701745

Mfr description
07660701745 R255 36-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.18/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Polishing, Sanding
  • Backing Material
    Cloth
  • Grit Number
    36
  • Package Quantity
    5
  • Product Types
    Portable Belt
  • UPC_NO
    07660701745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)