Motion
07660701744

NORTON ABRASIVES
07660701744

Metalite Coated Finishing, Grinding, Polishing, Sanding Belt - 50 Grit, Aluminum Oxide Material, Cloth Backing Material, 24 in Belt Length, 4 in Belt Width
Mi Item #04153246
MFR #07660701744
Price$43.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660701744

Metalite Coated Finishing, Grinding, Polishing, Sanding Belt - 50 Grit, Aluminum Oxide Material, Cloth Backing Material, 24 in Belt Length, 4 in Belt Width
Mi Item #04153246
MFR #07660701744

Mfr description
07660701744 R255 50-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.18/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Polishing, Sanding
  • Backing Material
    Cloth
  • Grit Number
    50
  • Package Quantity
    5
  • Product Types
    Portable Belt
  • UPC_NO
    07660701744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)