Motion
07660702069

NORTON ABRASIVES
07660702069

Metalite Coated Finishing, Grinding, Polishing, Sanding Belt - 80 Grit, Aluminum Oxide Material, 24 in Belt Length, 4 in Belt Width
MI ITEM #04153248
MFR #07660702069
List Price$38.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660702069

Metalite Coated Finishing, Grinding, Polishing, Sanding Belt - 80 Grit, Aluminum Oxide Material, 24 in Belt Length, 4 in Belt Width
MI ITEM #04153248
MFR #07660702069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.70/each for your price

Overview

Mfr description
07660702069 R255 80-X

Specifications

  • Abrasive Material
    Aluminum Oxide
  • UPC_NO
    07660702069
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Polishing, Sanding
  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    4 in
  • Grit Number
    80
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text