Motion
07660749274

NORTON ABRASIVES
07660749274

Norzon Coated Finishing, Grinding, Polishing, Sanding Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 24 in Belt Length, 4 in Belt Width
Mi Item #04153250
MFR #07660749274
Price$54.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660749274

Norzon Coated Finishing, Grinding, Polishing, Sanding Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 24 in Belt Length, 4 in Belt Width
Mi Item #04153250
MFR #07660749274

Mfr description
07660749274 R816 120-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.49/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    24 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Polishing, Sanding
  • Backing Material
    Cloth
  • Grit FEPA
    P120
  • Grit Number
    120
  • Package Quantity
    5
  • Product Types
    Portable Belt
  • UPC_NO
    07660749274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)