Motion
78072726905

NORTON ABRASIVES
78072726905

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 40 Grit, Zirconia Alumina Material, Cloth Backing Material, 42 in Belt Length, 1 in Belt Width
MI ITEM #04153252
MFR #78072726905
List Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072726905

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 40 Grit, Zirconia Alumina Material, Cloth Backing Material, 42 in Belt Length, 1 in Belt Width
MI ITEM #04153252
MFR #78072726905

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.94/each for your price

Overview

Mfr description
78072726905 R821 40-Y

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Belt Length
    42 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • UPC_NO
    78072726905
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text