Motion
78072726903

NORTON ABRASIVES
78072726903

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 42 in Belt Length, 1 in Belt Width
Mi Item #04153256
MFR #78072726903
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072726903

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 42 in Belt Length, 1 in Belt Width
Mi Item #04153256
MFR #78072726903

Mfr description
78072726903 R821 60-Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    42 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Color
    Blue
  • Grade
    Coarse
  • Grit Number
    60
  • Package Quantity
    50
  • Product Types
    Coarse Grit Cloth Narrow Benchstand Belt
  • UPC_NO
    78072726903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)