Motion
78072728594

NORTON ABRASIVES
78072728594

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Zirconia Alumina Material, Cloth Backing Material, 42 in Belt Length, 1 in Belt Width
Mi Item #04153259
MFR #78072728594
Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072728594

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Zirconia Alumina Material, Cloth Backing Material, 42 in Belt Length, 1 in Belt Width
Mi Item #04153259
MFR #78072728594

Mfr description
78072728594 R823 80-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.18/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    42 in
  • Belt Width
    1 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Grit Number
    80
  • Manufacturer Stock Number
    78072728594
  • Package Quantity
    50
  • Product Types
    Narrow Belt
  • UPC_NO
    78072728594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)