Motion
78072720880

NORTON ABRASIVES
78072720880

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 150 Grit, Aluminum Oxide Material, Cloth Backing Material, 42 in Belt Length, 1 in Belt Width
MI ITEM #04153261
MFR #78072720880
List Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072720880

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 150 Grit, Aluminum Oxide Material, Cloth Backing Material, 42 in Belt Length, 1 in Belt Width
MI ITEM #04153261
MFR #78072720880

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.09/each for your price

Overview

Mfr description
78072720880 R228 150-X

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Belt Length
    42 in
  • Belt Width
    1 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    78072720880
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought