Motion
78072726990

NORTON ABRASIVES
78072726990

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 60 in Belt Length, 1-1/2 in Belt Width
MI ITEM #04153268
MFR #78072726990
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072726990

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 60 in Belt Length, 1-1/2 in Belt Width
MI ITEM #04153268
MFR #78072726990

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
78072726990 R821 60-Y

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    60
  • Belt Length
    60 in
  • Belt Width
    1-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text