Motion
78072721030

NORTON ABRASIVES
78072721030

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 1-1/2 in Belt Width
MI ITEM #04153272
MFR #78072721030
List Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072721030

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 1-1/2 in Belt Width
MI ITEM #04153272
MFR #78072721030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.37/each for your price

Overview

Mfr description
78072721030 R228 120-X

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Belt Length
    60 in
  • Belt Width
    1-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text