Motion
78072727103

NORTON ABRASIVES
78072727103

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 36 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 2 in Belt Width
MI ITEM #04153274
MFR #78072727103
List Price$8.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727103

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 36 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 2 in Belt Width
MI ITEM #04153274
MFR #78072727103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.72/each for your price

Overview

Mfr description
78072727103 BELT 2"X48" 36Y R821 NORZON

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Belt Length
    48 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • UPC_NO
    78072727103
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text