Motion
78072728617

NORTON ABRASIVES
78072728617

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 100 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 2 in Belt Width
MI ITEM #04153283
MFR #78072728617
Your Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072728617

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 100 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 2 in Belt Width
MI ITEM #04153283
MFR #78072728617

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.35/each(List $7.30)

Overview

Mfr description
78072728617 2 X 48 BELTS 100X R823

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    100
  • Belt Length
    48 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Medium
  • UPC_NO
    78072728617
  • Product Types
    Cloth Narrow Belt
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text