Motion
78072721230

NORTON ABRASIVES
78072721230

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 100 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 2 in Belt Width
MI ITEM #04153284
MFR #78072721230
Your Price$5.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072721230

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 100 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 2 in Belt Width
MI ITEM #04153284
MFR #78072721230

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.34/each(List $6.14)

Overview

Mfr description
78072721230 R228 100-X 2"X48" BELT

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Belt Length
    48 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Medium
  • UPC_NO
    78072721230
  • Product Types
    Cloth Narrow Belt
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text