Motion
78072728609

NORTON ABRASIVES
78072728609

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 220 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 2 in Belt Width
MI ITEM #04153288
MFR #78072728609
List Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072728609

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 220 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 2 in Belt Width
MI ITEM #04153288
MFR #78072728609

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.30/each for your price

Overview

Mfr description
78072728609 R823 220-X

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    220
  • Belt Length
    48 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Very Fine
  • UPC_NO
    78072728609
  • Product Types
    Cloth Narrow Belt
  • Color
    Blue
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text