Motion
78072727124

NORTON ABRASIVES
78072727124

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 40 Grit, Zirconia Alumina Material, Cloth Backing Material, 60 in Belt Length, 2 in Belt Width
Mi Item #04153289
MFR #78072727124
Price$9.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727124

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 40 Grit, Zirconia Alumina Material, Cloth Backing Material, 60 in Belt Length, 2 in Belt Width
Mi Item #04153289
MFR #78072727124

Mfr description
2 X 60 40Y R821 NORZON BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.83/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    60 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Color
    Blue
  • Grade
    Extra Coarse
  • Grit Number
    40
  • Package Quantity
    10
  • Product Types
    Coarse Grit Cloth Narrow Benchstand Belt
  • UPC_NO
    78072727124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)