Motion
78072727145

NORTON ABRASIVES
78072727145

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Zirconia Alumina Material, Cloth Backing Material, 72 in Belt Length, 2 in Belt Width
MI ITEM #04153297
MFR #78072727145
List Price$13.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727145

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Zirconia Alumina Material, Cloth Backing Material, 72 in Belt Length, 2 in Belt Width
MI ITEM #04153297
MFR #78072727145

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.46/each for your price

Overview

Mfr description
78072727145 R821 50-Y

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    50
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Grade
    Coarse
  • UPC_NO
    78072727145
  • Product Types
    Cloth Narrow Belt
  • Color
    Blue
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought