Motion
78072740771

NORTON ABRASIVES
78072740771

Norton SG Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Ceramic Alumina Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
MI ITEM #04153311
MFR #78072740771
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072740771

Norton SG Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Ceramic Alumina Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
MI ITEM #04153311
MFR #78072740771

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.93/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    132 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Grit Number
    50
  • Package Quantity
    10
  • UPC_NO
    78072740771

Overview

Mfr description
78072740771 R981 50-Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought