Motion
78072728662

NORTON ABRASIVES
78072728662

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
MI ITEM #04153315
MFR #78072728662
List Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072728662

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
MI ITEM #04153315
MFR #78072728662

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.60/each for your price

Overview

Mfr description
78072728662 R823 120-X

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    120
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    78072728662
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought