Motion
78072726308

NORTON ABRASIVES
78072726308

Metalite Narrow Belt - P180 Grit, Aluminum Oxide Material, Polyester Backing Material, 132 in Belt Length, 2 in Belt Width, 50 Per Pack
MI ITEM #04153317
MFR #78072726308
List Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072726308

Metalite Narrow Belt - P180 Grit, Aluminum Oxide Material, Polyester Backing Material, 132 in Belt Length, 2 in Belt Width, 50 Per Pack
MI ITEM #04153317
MFR #78072726308

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.28/each for your price

Overview

Mfr description
78072726308 R245 P180-J
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Flexible, lightweight J-wt. polyester backing is ideal for moderate to light pressure applications where conformability is needed
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for metalworking applications where initial price is the main concern
  • 100-220 grit for intermediate to finish applications

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P180
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Backing Material
    Polyester
  • Backing Weight
    J
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought