Motion
78072721535

NORTON ABRASIVES
78072721535

Coated Sanding Belt - 40 Grit, Aluminum Oxide Material, 48 in Belt Length, 2-1/2 in Belt Width
MI ITEM #04153319
MFR #78072721535
List Price$14.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072721535

Coated Sanding Belt - 40 Grit, Aluminum Oxide Material, 48 in Belt Length, 2-1/2 in Belt Width
MI ITEM #04153319
MFR #78072721535

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.24/each for your price

Overview

Mfr description
78072721535 R228 40-X

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Belt Length
    48 in
  • Belt Width
    2-1/2 in
  • Backing Weight
    X
  • Grade
    Extra Coarse
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought