Motion
78072727231

NORTON ABRASIVES
78072727231

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Zirconia Alumina Material, Cloth Backing Material, 60 in Belt Length, 2-1/2 in Belt Width
MI ITEM #04153333
MFR #78072727231
Your Price$10.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727231

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Zirconia Alumina Material, Cloth Backing Material, 60 in Belt Length, 2-1/2 in Belt Width
MI ITEM #04153333
MFR #78072727231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.91/each(List $12.05)

Overview

Mfr description
78072727231 R821 80-Y

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Belt Length
    60 in
  • Belt Width
    2-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Grade
    Coarse
  • UPC_NO
    78072727231
  • Product Types
    Coarse Grit Cloth Narrow Benchstand Belt
  • Color
    Blue
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text