Motion
78072761976

NORTON ABRASIVES
78072761976

Sanding & Finishing Belt - 60 Grit, Aluminum Oxide Material, HC Backing Material, 13 in Belt Length, 3 in Belt Width
Mi Item #04153339
MFR #78072761976
Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072761976

Sanding & Finishing Belt - 60 Grit, Aluminum Oxide Material, HC Backing Material, 13 in Belt Length, 3 in Belt Width
Mi Item #04153339
MFR #78072761976

Mfr description
78072761976 R228 60-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.30/each

Specifications

Dimensions

  • Backing Weight
    F Weight
  • Belt Length
    13 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Hardwood, Softwood
  • Backing Material
    HC
  • Coat Density
    Semi Open Coat
  • Grit Number
    60
  • Manufacturer Stock Number
    78072761976
  • Package Quantity
    10
  • Product Types
    Narrow Belt
  • UPC_NO
    78072761976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)