Motion
78072753087

NORTON ABRASIVES
78072753087

Norton SG Coated Deburring, Grinding, Polishing, Shaping Belt - 36 Grit, Ceramic Alumina Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #04153342
MFR #78072753087
Price$79.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072753087

Norton SG Coated Deburring, Grinding, Polishing, Shaping Belt - 36 Grit, Ceramic Alumina Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #04153342
MFR #78072753087

Mfr description
78072753087 R981 36-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.31/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    132 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Color
    Red
  • Grit Number
    36
  • Manufacturer Stock Number
    78072753087
  • Package Quantity
    10
  • Product Types
    Narrow Belt
  • UPC_NO
    78072753087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)