Motion
69957344964

NORTON ABRASIVES
69957344964

SG Blaze Coated Deburring, Grinding, Polishing, Shaping Belt - 40 Grit, Ceramic Alumina Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #04153347
MFR #69957344964
Price$72.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957344964

SG Blaze Coated Deburring, Grinding, Polishing, Shaping Belt - 40 Grit, Ceramic Alumina Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
Mi Item #04153347
MFR #69957344964

Mfr description
69957344964 R980 40-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.97/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    132 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Grit Number
    40
  • Manufacturer Stock Number
    69957344964
  • Package Quantity
    25
  • Product Types
    Narrow Belt
  • UPC_NO
    69957344964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)