Motion
78072701614

NORTON ABRASIVES
78072701614

Norton SG Coated Deburring, Grinding, Polishing, Shaping Belt - 40 Grit, Ceramic Alumina Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #04153348
MFR #78072701614
List Price$63.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072701614

Norton SG Coated Deburring, Grinding, Polishing, Shaping Belt - 40 Grit, Ceramic Alumina Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #04153348
MFR #78072701614

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.45/each for your price

Overview

Mfr description
78072701614 3 X 132 40Y PLY RR R981 SG B

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    40
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • UPC_NO
    78072701614
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text