Motion
69957344763

NORTON ABRASIVES
69957344763

SG Blaze Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Ceramic Alumina Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #04153349
MFR #69957344763
List Price$65.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957344763

SG Blaze Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Ceramic Alumina Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #04153349
MFR #69957344763

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.47/each for your price

Overview

Mfr description
69957344763 R980 50-Y

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    50
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • UPC_NO
    69957344763
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text