Motion
78072750135

NORTON ABRASIVES
78072750135

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Zirconia Alumina Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #04153351
MFR #78072750135
List Price$33.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072750135

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Zirconia Alumina Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #04153351
MFR #78072750135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.71/each for your price

Overview

Mfr description
78072750135 R824 50-Y

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    50
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • UPC_NO
    78072750135
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought