Overview
Mfr description
78072721855 R228 220-X
Specifications
- ApplicationDeburring, Grinding, Polishing, Shaping
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Grit Number220
- Belt Length132 in
- Belt Width3 in
- Backing MaterialCloth
- Backing WeightX
- Package Quantity50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data