Motion
78072726320

NORTON ABRASIVES
78072726320

Metalite Narrow Belt - P320 Grit, Aluminum Oxide Material, Polyester Backing Material, 132 in Belt Length, 3 in Belt Width, 50 Per Pack
MI ITEM #04153366
MFR #78072726320
List Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072726320

Metalite Narrow Belt - P320 Grit, Aluminum Oxide Material, Polyester Backing Material, 132 in Belt Length, 3 in Belt Width, 50 Per Pack
MI ITEM #04153366
MFR #78072726320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.97/each for your price

Overview

Mfr description
78072726320 R245 P320-J
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Flexible, lightweight J-wt. polyester backing is ideal for moderate to light pressure applications where conformability is needed
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for metalworking applications where initial price is the main concern
  • 240-800 grit for fine finishing
  • Made in USA

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Backing Material
    Polyester
  • Backing Weight
    J
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text