Motion
78072722100

NORTON ABRASIVES
78072722100

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Aluminum Oxide Material, Cloth Backing Material, 36 in Belt Length, 4 in Belt Width
MI ITEM #04153370
MFR #78072722100
Your Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072722100

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Aluminum Oxide Material, Cloth Backing Material, 36 in Belt Length, 4 in Belt Width
MI ITEM #04153370
MFR #78072722100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.09/each(List $10.45)

Overview

Mfr description
78072722100 R228 50-X

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    50
  • Belt Length
    36 in
  • Belt Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Coarse
  • UPC_NO
    78072722100
  • Product Types
    Coarse Grit Cloth Narrow Benchstand Belt
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text