Motion
78072727474

NORTON ABRASIVES
78072727474

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 36 in Belt Length, 4 in Belt Width, 50 Per Pack
Mi Item #04153371
MFR #78072727474
Price$25.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727474

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 36 in Belt Length, 4 in Belt Width, 50 Per Pack
Mi Item #04153371
MFR #78072727474

Mfr description
78072727474 R821 60-Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.81/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    36 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Grit Number
    60
  • Package Quantity
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)