Motion
78072722175

NORTON ABRASIVES
78072722175

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Aluminum Oxide Material, Cloth Backing Material, 54 in Belt Length, 4 in Belt Width
MI ITEM #04153381
MFR #78072722175
List Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072722175

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 50 Grit, Aluminum Oxide Material, Cloth Backing Material, 54 in Belt Length, 4 in Belt Width
MI ITEM #04153381
MFR #78072722175

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.43/each for your price

Overview

Mfr description
78072722175 R228 50-X

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    50
  • Belt Length
    54 in
  • Belt Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    78072722175
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought