Motion
78072722170

NORTON ABRASIVES
78072722170

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Aluminum Oxide Material, Cloth Backing Material, 54 in Belt Length, 4 in Belt Width
Mi Item #04153383
MFR #78072722170
Price$13.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072722170

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Aluminum Oxide Material, Cloth Backing Material, 54 in Belt Length, 4 in Belt Width
Mi Item #04153383
MFR #78072722170

Mfr description
78072722170 R228 60-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.71/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    54 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Grit Number
    60
  • Manufacturer Stock Number
    78072722170
  • Package Quantity
    10
  • Product Types
    Narrow Belt
  • UPC_NO
    78072722170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)