Overview
Mfr description
78072717401 R445 60-X
- Silicon carbide abrasive for fast initial cut rate and non-loading on non-metallic applications
- Flexible yet durable X-wt. polyester backing is ideal for moderate applications
- Strong butt joint that allows the belt to be run in either direction
- Recommended for glass, plastics, fiberglass, and other non-metallic materials
- 36-80 grit recommended for roughing to intermediate sanding
- Made in USA
Specifications
- Abrasive MaterialSilicon Carbide
- Grit Number60
- Belt Length106 in
- Belt Width4 in
- Backing MaterialPolyester
- Backing WeightX
- Package Quantity50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data