Motion
78072717400

NORTON ABRASIVES
78072717400

None Narrow Belt - 80 Grit, Silicon Carbide Material, Polyester Backing Material, 106 in Belt Length, 4 in Belt Width, 10 Per Pack
MI ITEM #04153386
MFR #78072717400
List Price$43.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072717400

None Narrow Belt - 80 Grit, Silicon Carbide Material, Polyester Backing Material, 106 in Belt Length, 4 in Belt Width, 10 Per Pack
MI ITEM #04153386
MFR #78072717400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.51/each for your price

Overview

Mfr description
78072717400 R445 80-X
  • Silicon carbide abrasive for fast initial cut rate and non-loading on non-metallic applications
  • Flexible yet durable X-wt. polyester backing is ideal for moderate applications
  • Strong butt joint that allows the belt to be run in either direction
  • Recommended for glass, plastics, fiberglass, and other non-metallic materials
  • 36-80 grit recommended for roughing to intermediate sanding
  • Made in USA

Specifications

  • Abrasive Material
    Silicon Carbide
  • Grit Number
    80
  • Belt Length
    106 in
  • Belt Width
    4 in
  • Backing Material
    Polyester
  • Backing Weight
    X
  • UPC_NO
    78072717400
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text