Motion
78072739662

NORTON ABRASIVES
78072739662

Norton SG Coated Deburring, Grinding, Polishing, Shaping Belt - 36 Grit, Ceramic Alumina Material, Cloth Backing Material, 132 in Belt Length, 4 in Belt Width
Mi Item #04153390
MFR #78072739662
Price$100.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072739662

Norton SG Coated Deburring, Grinding, Polishing, Shaping Belt - 36 Grit, Ceramic Alumina Material, Cloth Backing Material, 132 in Belt Length, 4 in Belt Width
Mi Item #04153390
MFR #78072739662

Mfr description
4" X 132" BELT R981 36Y GRIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.86/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Belt Length
    132 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Grade
    Extra Coarse
  • Grit Number
    36
  • Package Quantity
    10
  • Product Types
    Cloth Narrow Belt
  • UPC_NO
    78072739662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)