Motion
78072722385

NORTON ABRASIVES
78072722385

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 4 in Belt Width
MI ITEM #04153394
MFR #78072722385
List Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072722385

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 4 in Belt Width
MI ITEM #04153394
MFR #78072722385

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.45/each for your price

Overview

Mfr description
78072722385 4 X 132 R228 80X MET BELT

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    78072722385
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought