Motion
78072728933

NORTON ABRASIVES
78072728933

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 100 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #04153403
MFR #78072728933
Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072728933

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 100 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #04153403
MFR #78072728933

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.53/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Color
    Blue
  • Grade
    Medium
  • Grit Number
    100
  • Package Quantity
    20
  • Product Types
    Cloth Narrow Belt
  • UPC_NO
    78072728933

Overview

Mfr description
78072728933 6 X 48 R823 100-X NZ PLUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought