Motion
78072728931

NORTON ABRASIVES
78072728931

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #04153404
MFR #78072728931
Price$16.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072728931

Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 120 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #04153404
MFR #78072728931

Mfr description
78072728931 BELT 6X48 120X R823
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.51/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Color
    Blue
  • Grade
    Medium
  • Grit Number
    120
  • Package Quantity
    20
  • Product Types
    Cloth Narrow Belt
  • UPC_NO
    78072728931

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)