Motion
78072722555

NORTON ABRASIVES
78072722555

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 150 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #04153405
MFR #78072722555
Your Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072722555

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 150 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
MI ITEM #04153405
MFR #78072722555

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.04/each(List $17.37)

Overview

Mfr description
78072722555 6 X 48 150X R228 MET BELT

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Fine
  • UPC_NO
    78072722555
  • Product Types
    Cloth Narrow Belt
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text