Motion
78072722795

NORTON ABRASIVES
78072722795

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 36 Grit, Aluminum Oxide Material, Cloth Backing Material, 107 in Belt Length, 8 in Belt Width
MI ITEM #04153411
MFR #78072722795
Your Price$59.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072722795

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 36 Grit, Aluminum Oxide Material, Cloth Backing Material, 107 in Belt Length, 8 in Belt Width
MI ITEM #04153411
MFR #78072722795

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$59.93/each(List $65.15)

Overview

Mfr description
78072722795 R228 36-X

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    36
  • Belt Length
    107 in
  • Belt Width
    8 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Extra Coarse
  • UPC_NO
    78072722795
  • Product Types
    Cloth Narrow Belt
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought