Motion
78072722775

NORTON ABRASIVES
78072722775

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 107 in Belt Length, 8 in Belt Width
MI ITEM #04153414
MFR #78072722775
Price$47.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072722775

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 80 Grit, Aluminum Oxide Material, Cloth Backing Material, 107 in Belt Length, 8 in Belt Width
MI ITEM #04153414
MFR #78072722775

Mfr description
78072722775 R228 80-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.41/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    107 in
  • Belt Width
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Grinding, Polishing, Shaping
  • Backing Material
    Cloth
  • Grade
    Coarse
  • Grit Number
    80
  • Package Quantity
    20
  • Product Types
    Cloth Narrow Belt
  • UPC_NO
    78072722775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)