Motion
78072722840

NORTON ABRASIVES
78072722840

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 36 Grit, Aluminum Oxide Material, Cloth Backing Material, 70-1/2 in Belt Length, 10 in Belt Width
MI ITEM #04153416
MFR #78072722840
Your Price$50.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072722840

Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 36 Grit, Aluminum Oxide Material, Cloth Backing Material, 70-1/2 in Belt Length, 10 in Belt Width
MI ITEM #04153416
MFR #78072722840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.76/each(List $58.38)

Overview

Mfr description
78072722840 R228 36-X

Specifications

  • Application
    Deburring, Grinding, Polishing, Shaping
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    36
  • Belt Length
    70-1/2 in
  • Belt Width
    10 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • UPC_NO
    78072722840
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought