1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
69957344781
Norzon Coated Deburring, Grinding Belt - 80 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 25 in Belt Width
MI ITEM #
04153421
MFR #
69957344781
Price
$120.67
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
NORTON ABRASIVES 69957344781
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
69957344781
Norzon Coated Deburring, Grinding Belt - 80 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 25 in Belt Width
MI ITEM #
04153421
MFR #
69957344781
Mfr description
69957344781 R823 80-X
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$120
.67
/each
Add to Cart
Specifications
Dimensions
Backing Weight
X
Belt Length
48 in
Belt Width
25 in
Details
Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Application
Deburring, Grinding
Backing Material
Cloth
Grit Number
80
Package Quantity
3
UPC_NO
69957344781
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items